Zoro Homepage

POP-N-GO Bagged Canister Vacuum with Hair Eliminator Brushroll

  • Mfr # BC4030

  • Zoro # G516555091


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Housing Color
White
Watts
220 W
Amps
12A
For Use With
Carpet, rugs, laminate, tile
Cord Length
26 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC4030
Zoro #
G516555091
UPC #
810131260569
Country of Origin
China

Dimensions

Cord Length
26 ft

Details

Housing Color
White
Watts
220 W
Amps
12A
For Use With
Carpet, rugs, laminate, tile
Item
Canister Vacuum
Includes
Canister Vacuum Cleaner, Bare Floor Tool, Dusting Brush, Crevice Tool,1 Dust Bag

Description

Tired of dealing with pet hair, dust, and crumbs? Meet the Kenmore POP-N-GO Bagged Canister Vacuum with Hair Eliminator - your ultimate cleaning ally. This versatile vacuum effortlessly handles hardwood, laminate, and carpets with its all-floors design while actively preventing hair from wrapping around the brushroll for a tangle-free experience. The convenient POP-N-GO floor brush, stored in the front case, makes quick cleanups a breeze. For those tough spots, the motorized Pet PowerMate attachment easily lifts stubborn hair and dander from carpets, stairs, and furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.