San Ysidro 26.5 x 10 Inch Acacia Wood Rectangle Cutting Board in Brown

  • Mfr # 137402.01

  • Zoro # G321739457


product price:  $31.29
/ea

Key Features

Material
Wood
Width
10 in
Length
26.5 in
Color
Brown
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137402.01
Zoro #
G321739457
UPC #
085081584083
Country of Origin
China

Dimensions

Width
10 in
Length
26.5 in
Height
0.6 in

Details

Item
Cutting Board
Material
Wood
Color
Brown

Description

Make food prep easy and convenient with the Kenmore San Ysidro 26.5-inch Acacia Wood Cutting Board with Handle. Crafted from durable acacia wood, this cutting board offers a hardened wood surface that resists stains and bacteria for long-lasting, everyday use. With a smooth-grained look and a generous size, it lends a rustic look to double as a charcuterie board for casual gatherings or special occasions. The sturdy handle features a loop for secure hanging and convenient storage. Hand wash only. Wipe dry with a soft cloth. Apply mineral oil to maintain natural quality and finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.