Zoro Homepage

Stratus, 24V 2-in-1 Cordless Stick Vacuum

  • Mfr # DS1035

  • Zoro # G716555099


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
0.5 liters
Run Time
30 minutes
Housing Color
Black and grey
Includes
Cordless Stick Vacuum, Dusting Brush, Crevice Tool, 2-in-1 Combination Tool, Charging Base&Adapter
Battery Type
Lithium ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1035
Zoro #
G716555099
UPC #
810131260613
Country of Origin
China

Details

Vacuum Capacity
0.5 liters
Run Time
30 minutes
Housing Color
Black and grey
Includes
Cordless Stick Vacuum, Dusting Brush, Crevice Tool, 2-in-1 Combination Tool, Charging Base&Adapter
Battery Type
Lithium ion
Item
Cordless Stick Vacuum
Voltage
24 V

Description

The Kenmore STRATUS, 24V 2-in-1 stick vacuum features a bagless, self-standing design with 40 minutes* of runtime and two-speed control options. Dust has nowhere to hide with our swivel steering system + LED headlight, while the EasyCut nozzle keeps pet hair off your brushroll with the push of a button for less maintenance. The detachable hand vacuum weighs only 3lbs and is perfect for above floor cleaning with one of three versatile accessory tools including a long crevice tool, dusting brush and a 2-in-1 combination tool. Once youve finished cleaning, conveniently store and charge your vacuum on its own stand, so its always ready.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.