Theodore 13 Inch Nonstick Cast Aluminum Saute Pan with Lid

  • Mfr # 137394.02

  • Zoro # G921739796


product price:  $73.15
/ea

Key Features

Overall Length (In.)
17.5 in
Overall Width (In.)
13 in
Material
Aluminum
Color
Black
Overall Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137394.02
Zoro #
G921739796
UPC #
085081584007
Country of Origin
China

Dimensions

Overall Length (In.)
17.5 in
Overall Width (In.)
13 in
Overall Height (In.)
5 in

Details

Item
Saute Pan
Material
Aluminum
Color
Black

Description

The Kenmore Theodore 13-inch Cast Aluminum Saute Pan with Lid brims with optimal cooking functions and exceptional culinary results. Made from heavy-gauge cast aluminum, this durable pan offers the ideal shape to perform any cooking style. It has enough depth to stew, braise, and deep fry, and it also features a wide, flat bottom for pan-frying, sauteing, and more. Lined with a silicone rim, the tempered glass lid offers visibility to monitor cooking progress. The soft-touch handles offer a safe and secure grip when serving. Perfect for everyday use, this saute pan offers the flexibility to use with induction, gas, electric, and other radiant cooktops. Hand wash recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.