Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Theodore 6.5 Quart Nonstick Cast Aluminum Divided Hot Pot Pan with Lid

  • Mfr # 137393.02

  • Zoro # G521738403


product price: $73.15
/ea

Key Features

Overall Length (In.)
17.5 in
Overall Width (In.)
11.75 in
Color
Black
Material
Aluminum
Overall Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137393.02
Zoro #
G521738403
UPC #
085081583994
Country of Origin
China

Dimensions

Overall Length (In.)
17.5 in
Overall Width (In.)
11.75 in
Overall Height (In.)
5 in

Details

Item
Hot Pot Pan
Color
Black
Material
Aluminum

Description

Set up a restaurant-quality hot pot experience at home with the Kenmore Theodore 6.5-quart Cast Aluminum Hot Pot with Divider and Lid. Made from heavy-gauge cast aluminum, this pot distributes heat evenly for optimal culinary results. Cook two side dishes or soup flavors simultaneously in the divided, nonstick interior to recreate your restaurant favorites to family and friends. Wide handles provide a safe grip when lifting from the kitchen to the table. Serve rich broths and delicious meals from any stovetop. This piece of cookware offers the flexibility to use with induction, gas, electric, and other radiant cooktops. It comes with a tempered glass lid to lock in heat and moisture. Complete a Japanese shabu-shabu or a Szechuan hot pot spread with this cast aluminum pot as a beautiful cooking and serving centerpiece. Hand wash recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.