Zoro Homepage

K2000 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 35 in H

  • Mfr # 295XB

  • Zoro # G9582557


product price: $971.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Number of Drawers
5
Color
Brown
Material
Steel
Features
5S System, Lean, Organize Tools, Asset Management
Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295XB
Zoro #
G9582557
UPC #
-
Country of Origin
United States

Dimensions

Width
29 in
Depth
20 in
Height
35 in
Caster Size
5 in x 2 in
Caster Width
2 in
Overall Width
29 in
Overall Height
35 in
Overall Depth
20 in
Handle Length
19 in
Caster Diameter
5 in
Width Range
Less than 30 in Wide
Height Style
Workstation Height Cabinet
Dimensions
29 in W x 20 in D x 35 in H
Overall Dimensions
29 in W x 20 in D x 35 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
5
Color
Brown
Material
Steel
Features
5S System, Lean, Organize Tools, Asset Management
Caster Wheel Material
Polypropylene
Storage Capacity
9,720 cu in
For Use With
Mfr. No. 205(X), 202X, MC22, MC28, 5150, 520, 620, 526, 52611, 3614, 2600, 2602, 2603, 2604, 2902, 263, 266, 360, 2812
Series
K2000 Series
Tool Storage Type Included
Rolling Cabinet
Load Rating
1400 lb
Finish
Powder Coated
Caster Type
Rigid, Swivel
Configuration
(3) 25 in W x 18-1/2 in D x 2 in H, (2) 25 in W x 18-1/2 in D x 4 in H, Compartment: 26-1/8 in W x 19-3/4 in D x 11-1/4 in H
Handles
Tubular End
Locking System
Keyed
Tool Box Duty Rating
Heavy Duty
Drawer Capacity
120 lb
Gauge
18/20 ga.
Number of Shelves
0
Work Surface Material
Steel
Drawer Slides
Ball Bearing
Drawer Color
Brown
Caster Material
Polypropylene
Smallest Maximum Drawer Load Capacity
120 lb
Includes Drawer Liners
Drawer Liners Not Included
Drawer Gauge
18 ga
Handle Grip Style
Tubular End
Body Color
Brown
Body Gauge
18 ga
Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing
Total Storage Capacity
11,008 cu in
Drawer Finish
Powder Coated
Largest Maximum Drawer Load Capacity
120 lb
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Total Load Capacity
1,400 lb
Drawer Slide Features
Ball Bearing
Body Finish
Powder Coated
Body Material
Steel
Drawer Slide Function
Ball Bearing
Drawer Range
1 to 5
Finish/Color
Matte Brown
Compatible with Manufacturer Model No.
202X, 205(X), 2600, 2602, 2603, 2604, 263, 266, 2812, 2902, 360, 3614, 5150, 520, 526, 52611, 620, MC22, MC28
Body Finish/Color
Matte Brown

Description

Rolling Tool Cabinet, K2000 Series, Heavy Duty, Width 29 in, Depth 20 in, Height 35 in, Number of Drawers 5, Brown, Drawer Color Brown, Drawer Capacity 120 lb, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 9,720 cu in, Load Rating 1400 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Steel, Caster Wheel Material Polypropylene, Caster Type Rigid, Swivel, Keyed, Tubular End Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.