Zoro Homepage

Divider 34", 13 Compartments, Insert 4"

  • Mfr # 81938

  • Zoro # G0592319


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Fits Brand
Kennedy
Includes
81932, 81940
For Use With
34 in Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81938
Zoro #
G0592319
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Compartment Dimensions
(12) 15 1/4 in x 5 in, 18 1/4 in x 5 1/2 in
Divider Height
15 1/4 in
Divider Length
5 in

Details

Material
Plastic
Color
Black
Fits Brand
Kennedy
Item
Drawer Organizer
Includes
81932, 81940
For Use With
34 in Cabinets
Product Type
Drawer Organizer
Features
Easy Retrieval of Small Parts, Round Cornered Compartment
Compatible with Manufacturer Model No.
348(X)
Number of Compartments
12
Number of Dividers
12

Description

Drawer Organizer, Compatible with Manufacturer Model No. 348(X), Divider Height 15 1/4 in, Divider Length 5 in, Features Easy Retrieval of Small Parts, Round Cornered Compartment, For Use With 34 in Cabinets, Includes 81932, 81940, Material Plastic, Number of Dividers 12, Overall Height 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.