Zoro Homepage

Divider 34", 7 Compartments, Insert 2"

  • Mfr # 81933

  • Zoro # G0592057


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Fits Brand
Kennedy
For Use With
34 in Cabinets
Includes
81927, 81939
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81933
Zoro #
G0592057
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Compartment Dimensions
(6) 3 3/8 in x 15 1/2 in Plus Adder, 18 1/4 in x 5 1/2 in
Divider Height
3 3/8 in
Divider Length
15 1/2 in

Details

Material
Plastic
Color
Black
Fits Brand
Kennedy
Item
Drawer Organizer
For Use With
34 in Cabinets
Includes
81927, 81939
Product Type
Drawer Organizer
Features
Easy Retrieval of Small Parts, Round Cornered Compartment
Number of Compartments
6
Compatible with Manufacturer Model No.
348(X)
Number of Dividers
6

Description

Drawer Organizer, Compatible with Manufacturer Model No. 348(X), Divider Height 3 3/8 in, Divider Length 15 1/2 in, Features Easy Retrieval of Small Parts, Round Cornered Compartment, For Use With 34 in Cabinets, Includes 81927, 81939, Material Plastic, Number of Dividers 6, Overall Height 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.