Drawer Liner, Black, 3 PCS, Polyester
Mfr # 84260
Zoro # G303658691
product price: $27.69
/eaKey Features
Color
Black
Material
Polyester
For Use With
Drawer
Features
Drawer Liner
Thickness
1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84260
Zoro #
G303658691
UPC #
024821842601
Country of Origin
China
Dimensions
Thickness
1/16 in
Overall Width
22 7/8 in
Overall Depth
10 3/4 in
Details
Item
Drawer Liner
Color
Black
Material
Polyester
For Use With
Drawer
Features
Drawer Liner
Compatible with Manufacturer Model No.
2602, 2603, 2604, 263, 266, 360
Number of Pieces
3
Pattern
Solid
Description
Drawer Liner, Color Black, Compatible Grainger Part Number 54DM79, 54DN25, 54DN26, 54DN27, 54DN28, 54DN29, Compatible with Manufacturer Model No. 2602, 2603, 2604, 263, 266, 360, For Use With Drawer, Material Polyester, Number of Pieces 3, Overall Depth 10 3/4 in, Overall Width 22 7/8 in, Pattern Solid, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.