Drawer Liner, Black, 5 PCS, Polyester
Mfr # 84205
Zoro # G203658692
product price: $12.59
/eaKey Features
Color
Black
Material
Polyester
For Use With
Drawer
Features
Drawer Liner
Compatible with Manufacturer Model No.
205X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84205
Zoro #
G203658692
UPC #
024821842052
Country of Origin
China
Dimensions
Overall Width
9 1/2 in
Overall Depth
16 3/8 in
Thickness
1/16 in
Details
Item
Drawer Liner
Color
Black
Material
Polyester
For Use With
Drawer
Features
Drawer Liner
Compatible with Manufacturer Model No.
205X
Pattern
Solid
Number of Pieces
5
Includes
Bank Drawer
Description
Drawer Liner, Color Black, Compatible Grainger Part Number 253D05, 414X95, Compatible with Manufacturer Model No. 205X, For Use With Drawer, Includes Bank Drawer, Material Polyester, Number of Pieces 5, Overall Depth 16 3/8 in, Overall Width 9 1/2 in, Pattern Solid, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.