
Drawer Slide
Mfr # 80888
Zoro # G0598871
product price: $31.69
/eaKey Features
Fits Brand
Kennedy
Includes
(2) Male with Spring Clips, (4) Female
For Use With
Tool Chests
Compatible with Manufacturer Model No.
2005, 2602, 2603, 2604, 263, 266, 2812, 2902, 360, 3611, 5150
Drawer Slide Type
Friction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80888
Zoro #
G0598871
UPC #
-
Country of Origin
United States
Dimensions
Closed Length
10 1/2 in
Details
Fits Brand
Kennedy
Item
Drawer Slides
Includes
(2) Male with Spring Clips, (4) Female
For Use With
Tool Chests
Compatible with Manufacturer Model No.
2005, 2602, 2603, 2604, 263, 266, 2812, 2902, 360, 3611, 5150
Drawer Slide Type
Friction
Includes Mounting Hardware
Mounting Hardware Included
Load Capacity per Pair
90 lb
Drawer Slide Features
Fully Extending
Description
Drawer Slides, Closed Length 10 1/2 in, Compatible with Manufacturer Model No. 2005, 2602, 2603, 2604, 263, 266, 2812, 2902, 360, 3611, 5150, Drawer Slide Features Fully Extending, Drawer Slide Type Friction, For Use With Tool Chests, Includes Mounting Hardware Mounting Hardware Included, Load Capacity per Pair 90 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.