Zoro Homepage

Drawer Slide

  • Mfr # 80889

  • Zoro # G0612810


product price: $41.19
/ea

Key Features

Fits Brand
Kennedy
For Use With
Rolling Tool Cabinets
Includes
(2) Male with Spring Clips, (4) Female
Load Capacity per Pair
120 lb
Compatible with Manufacturer Model No.
185, 205, 285
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80889
Zoro #
G0612810
UPC #
-
Country of Origin
United States

Dimensions

Closed Length
14 3/4 in

Details

Fits Brand
Kennedy
Item
Drawer Slides
For Use With
Rolling Tool Cabinets
Includes
(2) Male with Spring Clips, (4) Female
Load Capacity per Pair
120 lb
Compatible with Manufacturer Model No.
185, 205, 285
Includes Mounting Hardware
Mounting Hardware Included
Drawer Slide Type
Friction
Drawer Slide Features
Fully Extending

Description

Drawer Slides, Closed Length 14 3/4 in, Compatible with Manufacturer Model No. 185, 205, 285, Drawer Slide Features Fully Extending, Drawer Slide Type Friction, For Use With Rolling Tool Cabinets, Includes Mounting Hardware Mounting Hardware Included, Load Capacity per Pair 120 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.