Zoro Homepage

Foam, Insert, PK3

  • Mfr # 80786

  • Zoro # G0592109


product price: $48.99
/pk 3, $16.33/ea

Key Features

Material
Foam
Fits Brand
Kennedy
Includes
(3) Sheets
Product Type
Foam Insert
Overall Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80786
Zoro #
G0592109
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
18 1/2 in
Overall Height
3/8 in

Details

Material
Foam
Fits Brand
Kennedy
Item
Foam Insert
Includes
(3) Sheets
Product Type
Foam Insert
For Use With
Chest/Cabinet
Features
Simply Lay Tools on Foam, Trace around with Hot Pencil Tip Soldering Iron
Compatible with Product Type
Tool Cabinets, Tool Chests
Compatible with Manufacturer Model No.
2805(X), 295(X), 297(X)
Customizable
Customizable

Description

Foam Insert, Compatible with Manufacturer Model No. 2805(X), 295(X), 297(X), Compatible with Product Type Tool Cabinets, Tool Chests, Customizable Customizable, Features Simply Lay Tools on Foam, Trace around with Hot Pencil Tip Soldering Iron, For Use With Chest/Cabinet, Includes (3) Sheets, Material Foam, Overall Height 3/8 in, Overall Length 25 in, Overall Width 18 1/2 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.