Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer/Wrench Tool Holder, 2 -1/8" W, PK10

  • Mfr # 99832

  • Zoro # G9209895


product price: $41.89
/pk 10, $4.19/ea

Key Features

Material
Steel
Overall Width
2 1/4 in
Overall Depth
1 1/2 in
Overall Height
2 3/8 in
Number of Hooks
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99832
Zoro #
G9209895
UPC #
024821998322
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2 1/4 in
Overall Depth
1 1/2 in
Overall Height
2 3/8 in
Hole Size
3/8 in
Rod Thickness
0 ga.
Length
1-1/2"
Width
2 -1/8"
Inside Dia.
2 -1/8"
Height
2-1/2"
Inside Width
2 1/8 in
Hook Depth
1 1/4 in
For Pegboard Hole Size
3/8 in
Overall Length
1 1/4 in

Details

Item
Pliers/Wrench Tool Holder
Material
Steel
Number of Hooks
10
Type
Hanging
Hole Spacing
1 1/2 in
Construction
Formed
Hole Shape
Square
Includes
(10) Plier Toolboard Hooks
Finish
Zinc-Plated
Load Capacity
40 lb
Assembled
No
Hold Range
20" to 40"
Projection
1-1/2"
Load Rating
40 lb.
Color
Silver
Locking System
Locking Clip
Accessory Type
Toolholder
For Pegboard Hole Shape
Square
For Tool Type
Pliers, Wrenches
For Pegboard Hole Spacing
1 1/2 in

Description

Pliers/Wrench Tool Holder, Number of Hooks 10, Overall Height 2 3/8 in, Overall Length 1 1/4 in, Overall Width 2 1/4 in, 1 1/4 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Pliers, Wrenches, Surface, Locking Clip Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Toolholder Accessory Type, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.