Zoro Homepage

K Tool Chest, 4 Drawer, Black

  • Mfr # 2904MPBK

  • Zoro # G810934530


product price: $778.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Drawers
4
Color
Black
Includes
Rubber Top Mat
Features
Fits 29 in Maintenance Pro(TM) Roller Cabinet
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904MPBK
Zoro #
G810934530
UPC #
024821034969
Country of Origin
United States

Dimensions

Overall Width
29 in
Overall Height
16 1/2 in
Overall Depth
20 in
Overall Dimensions
29in x 20in x 16 1/2in
Width Range
29

Description

Top Chest, Body Color Black, Body Finish Powder Coated, Body Gauge 0.9 ga, Body Material Steel, Drawer Color Black, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Liner Material Rubber, Drawer Material Steel, Drawer Range 4, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Fits 29 in Maintenance Pro(TM) Roller Cabinet, Body Finish/Color Matte, Includes Rubber Top Mat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.