Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K Tool Chest, 4 Drawer, Blue

  • Mfr # 2904MPBL

  • Zoro # G910934553


product price: $778.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Drawers
4
Color
Blue
Includes
Rubber Top Mat
Features
Fits 29 in Maintenance Pro(TM) Roller Cabinet
Series
K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904MPBL
Zoro #
G910934553
UPC #
024821034976
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in
Overall Depth
20 in
Overall Width
29 in
Width Range
29
Overall Dimensions
29in x 20in x 16 1/2in

Details

Item
Tool Chest
Number of Drawers
4
Color
Blue
Includes
Rubber Top Mat
Features
Fits 29 in Maintenance Pro(TM) Roller Cabinet
Series
K
Locking System
Keyed
Drawer Color
Blue
Drawer Material
Steel
Largest Maximum Drawer Load Capacity
120 lb
Body Gauge
0.9 ga
Body Material
Steel
Drawer Finish
Powder Coated
Style
Top Chest
Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing
Body Finish/Color
Matte
Drawer Liner Material
Rubber
Total Load Capacity
600 lb
Total Storage Capacity
4,683 cu in
Smallest Maximum Drawer Load Capacity
120 lb
Body Color
Blue
Body Finish
Powder Coated
Includes Drawer Liners
Drawer Liners Included
Drawer Range
4
Drawer Gauge
20 ga

Description

Top Chest, Body Color Blue, Body Finish Powder Coated, Body Gauge 0.9 ga, Body Material Steel, Drawer Color Blue, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Liner Material Rubber, Drawer Material Steel, Drawer Range 4, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Fits 29 in Maintenance Pro(TM) Roller Cabinet, Body Finish/Color Matte, Includes Rubber Top Mat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.