Zoro Homepage

K Tool Chest, 4 Drawer, Red

  • Mfr # 2904MPR

  • Zoro # G910934607


product price: $778.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Drawers
4
Color
Red
Includes
Black Drawer Pulls, Drawer Liners, Rubber Top Mat
Features
Fits 29 in Maintenance Pro(TM) Roller Cabinet
Drawer Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904MPR
Zoro #
G910934607
UPC #
024821034990
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in
Overall Width
29 in
Overall Depth
20 in
Width Range
29
Overall Dimensions
29in x 20in x 16 1/2in

Details

Item
Tool Chest
Number of Drawers
4
Color
Red
Includes
Black Drawer Pulls, Drawer Liners, Rubber Top Mat
Features
Fits 29 in Maintenance Pro(TM) Roller Cabinet
Drawer Color
Red
Locking System
Keyed
Series
K
Body Material
Steel
Drawer Liner Material
Rubber
Total Load Capacity
600 lb
Total Storage Capacity
4,683 cu in
Body Finish
Powder Coated
Style
Tool Cabinet Hutch
Body Finish/Color
Matte
Largest Maximum Drawer Load Capacity
120 lb
Body Color
Red
Drawer Finish
Powder Coated
Includes Drawer Liners
Drawer Liners Included
Body Gauge
0.9 ga
Drawer Slide Type
Ball Bearing
Smallest Maximum Drawer Load Capacity
120 lb
Drawer Gauge
20 ga
Drawer Range
4
Duty Rating
Heavy Duty
Drawer Material
Steel
Door Slide Type
Ball Bearing

Description

Top Chest, Tool Cabinet Hutch, Width Range 29, Duty Rating Heavy Duty, Body Color Red, Body Finish Powder Coated, Body Gauge 0.9 ga, Body Material Steel, Door Slide Type Ball Bearing, Features Fits 29 in Maintenance Pro(TM) Roller Cabinet, Body Finish/Color Matte, Includes Drawer Liners Drawer Liners Included, Locking System Keyed, Overall Depth 20 in, Overall Height 16 1/2 in, Overall Width 29 in, Series K, Total Load Capacity 600 lb, Total Storage Capacity 4,683 cu in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.