Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K Tool Chest, 5 Drawer, Black

  • Mfr # 285XBK

  • Zoro # G410935036


product price: $790.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Drawers
5
Color
Black
Features
Fits 27 in Wide Roller Cabinets
Overall Width
27 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285XBK
Zoro #
G410935036
UPC #
024821004955
Country of Origin
United States

Dimensions

Overall Width
27 in
Overall Depth
18 in
Overall Height
16 1/2 in
Overall Dimensions
27in x 18in x 16 1/2in
Width Range
27

Details

Item
Tool Chest
Number of Drawers
5
Color
Black
Features
Fits 27 in Wide Roller Cabinets
Drawer Color
Black
Series
K
Locking System
Keyed
Body Finish
Powder Coated
Drawer Finish
Powder Coated
Style
Top Chest
Drawer Gauge
20 ga
Drawer Slide Type
Ball Bearing
Body Finish/Color
Matte
Largest Maximum Drawer Load Capacity
120 lb
Total Load Capacity
600 lb
Total Storage Capacity
3,842 cu in
Body Material
Steel
Includes Drawer Liners
Drawer Liners Not Included
Body Color
Black
Smallest Maximum Drawer Load Capacity
120 lb
Body Gauge
0.9 ga
Drawer Material
Steel
Duty Rating
Heavy Duty
Drawer Range
5

Description

Top Chest, Body Color Black, Body Finish Powder Coated, Body Gauge 0.9 ga, Body Material Steel, Drawer Color Black, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Material Steel, Drawer Range 5, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Fits 27 in Wide Roller Cabinets, Body Finish/Color Matte, Includes Not Applicable, Includes Drawer Liners Drawer Liners Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.