Zoro Homepage

K Tool Chest, 5 Drawer, Blue

  • Mfr # 2805XBL

  • Zoro # G710934487


product price: $844.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Number of Drawers
5
Color
Blue
Features
Fits Any 29 in Wide Roller Cabinet
Overall Height
16 1/2 in
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2805XBL
Zoro #
G710934487
UPC #
024821005129
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in
Overall Width
29 in
Overall Depth
20 in
Overall Dimensions
29in x 20in x 16 1/2in
Width Range
29

Details

Item
Tool Chest
Number of Drawers
5
Color
Blue
Features
Fits Any 29 in Wide Roller Cabinet
Series
K
Drawer Color
Blue
Locking System
Keyed
Body Finish/Color
Matte
Body Color
Blue
Drawer Range
5
Duty Rating
Heavy Duty
Body Gauge
0.9 ga
Largest Maximum Drawer Load Capacity
120 lb
Total Load Capacity
600 lb
Body Material
Steel
Drawer Gauge
20 ga
Body Finish
Powder Coated
Drawer Material
Steel
Total Storage Capacity
4,872 cu in
Style
Top Chest
Includes Drawer Liners
Drawer Liners Not Included
Smallest Maximum Drawer Load Capacity
120 lb
Drawer Finish
Powder Coated
Drawer Slide Type
Ball Bearing

Description

Top Chest, Body Color Blue, Body Finish Powder Coated, Body Gauge 0.9 ga, Body Material Steel, Drawer Color Blue, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Material Steel, Drawer Range 5, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Fits Any 29 in Wide Roller Cabinet, Body Finish/Color Matte, Includes Not Applicable, Includes Drawer Liners Drawer Liners Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.