Zoro Homepage

K Tool Chest, 5 Drawer, Blue

  • Mfr # 285XBL

  • Zoro # G510935028


product price: $828.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Drawers
5
Color
Blue
Features
Fits 27 in Wide Roller Cabinets
Overall Height
16 1/2 in
Series
K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285XBL
Zoro #
G510935028
UPC #
024821004962
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in
Overall Depth
18 in
Overall Width
27 in
Width Range
27
Overall Dimensions
27in x 18in x 16 1/2in

Details

Item
Tool Chest
Number of Drawers
5
Color
Blue
Features
Fits 27 in Wide Roller Cabinets
Series
K
Locking System
Keyed
Drawer Color
Blue
Body Gauge
0.9 ga
Includes Drawer Liners
Drawer Liners Not Included
Smallest Maximum Drawer Load Capacity
120 lb
Drawer Material
Steel
Body Color
Blue
Total Load Capacity
600 lb
Drawer Gauge
20 ga
Body Material
Steel
Drawer Finish
Powder Coated
Total Storage Capacity
3,842 cu in
Duty Rating
Heavy Duty
Body Finish/Color
Matte
Style
Top Chest
Drawer Range
5
Drawer Slide Type
Ball Bearing
Body Finish
Powder Coated
Largest Maximum Drawer Load Capacity
120 lb

Description

Top Chest, Body Color Blue, Body Finish Powder Coated, Body Gauge 0.9 ga, Body Material Steel, Drawer Color Blue, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Material Steel, Drawer Range 5, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Fits 27 in Wide Roller Cabinets, Body Finish/Color Matte, Includes Not Applicable, Includes Drawer Liners Drawer Liners Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.