Shop KENNEDY

K1800 Series Rolling Tool Cabinet, 10 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 35 in H

  • Mfr # 310XB
  • Zoro # G9582539

product price: 
$
1,618.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
10
Color
Brown
Material
Steel
Features
5S System, Lean, Organize Tools, Asset Management
Width
39-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
310XB
Zoro #
G9582539
UPC #
-
Country of Origin
United States
Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Brown
Material
Steel
Features
5S System, Lean, Organize Tools, Asset Management
Drawer Slides
Ball Bearing
Work Surface Material
Steel
Series
K1800
Storage Capacity
11,551 cu in
Handles
Tubular End
Gauge
18 ga, 20 ga
Locking System
Keyed
Load Rating
1400 lb
Caster Type
Rigid, Swivel
Drawer Capacity
120 lb
Configuration
(2) 9-5/8 in W x 16-1/2 in D x 6 in H, (3) 23 in W x 16-1/2 in D x 4 in H, (3) 23 in W x 16-1/2 in D x 6 in H, (3) 9-5/8 in W x 16-1/2 in D x 4 in H
Number of Shelves
0
Caster Wheel Material
Polypropylene
Tool Storage Type Included
Rolling Cabinet
Tool Box Duty Rating
Heavy Duty
Finish
Powder Coated
For Use With
Mfr. No. 185(X), 182X
Drawer Color
Brown
Caster Material
Rubber
Total Load Capacity
1,400 lb
Finish/Color
Matte Brown
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Largest Maximum Drawer Load Capacity
120 lb
Drawer Finish
Powder Coated
Body Gauge
18 ga
Drawer Slide Function
Ball Bearing
Duty Rating
Heavy Duty
Includes Drawer Liners
Drawer Liners Not Included
Drawer Gauge
18 ga
Drawer Slide Features
Ball Bearing
Body Material
Steel
Total Storage Capacity
11,864 cu in
Drawer Range
6 to 10
Body Finish
Powder Coated
Handle Grip Style
Tubular End
Drawer Slide Type
Ball Bearing
Body Color
Brown
Smallest Maximum Drawer Load Capacity
120 lb
Body Finish/Color
Matte Brown

Dimensions

Width
39-1/2 in
Depth
18 in
Height
35 in
Caster Size
5 in x 2 in
Caster Width
2 in
Overall Width
39 3/8 in
Overall Depth
18 in
Overall Height
35 in
Height Style
Workstation Height Cabinet
Caster Diameter
5 in
Width Range
30 in to 39 in Wide
Handle Length
19 in
Dimensions
39 3/8 in W x 18 in D x 35 in H
Overall Dimensions
39 3/8 in W x 18 in D x 35 in H
Fits Chest Size
5S System, Lean, Organize Tools, Asset Management

Description

Rolling Tool Cabinet, K1800 Series, Heavy Duty, Width 39 3/8 in, Depth 18 in, Height 35 in, Number of Drawers 10, Brown, Drawer Color Brown, Drawer Capacity 120 lb, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 11,551 cu in, Load Rating 1400 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Steel, Caster Wheel Material Polypropylene, Caster Type Rigid, Swivel, Keyed, Tubular End Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.