Shop KENNEDY

K1800 Series Rolling Tool Cabinet, 15 Drawer, Red, Steel, 39-1/2 in W x 18 in D x 39 in H

  • Mfr # 315XR

  • Zoro # G3730087


product price:  $1,995.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
15
Color
Red
Material
Steel
Features
Allows for Storage in Tight Spaces, Double Wall Construction, High Security Tubular Locking System
Width
39-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
315XR
Zoro #
G3730087
UPC #
-
Country of Origin
United States

Dimensions

Width
39-1/2 in
Depth
18 in
Height
39 in
Overall Width
39 3/8 in
Overall Depth
18 in
Overall Height
39 in
Caster Width
2 in
Height Style
Workstation Height Cabinet
Overall Dimensions
39 3/8 in W x 18 in D x 39 in H
Width Range
30 in to 39 in Wide
Caster Diameter
5 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
15
Color
Red
Material
Steel
Features
Allows for Storage in Tight Spaces, Double Wall Construction, High Security Tubular Locking System
Gauge
18/20 ga.
Tool Storage Type Included
Rolling Cabinet
Locking System
Keyed
Series
K1800
Drawer Color
Red
Caster Type
Sintered Bearing
Compatible with Manufacturer Model No.
2600, 2602, 2603, 2604, 263, 266, 285X, 360, 3611, 5150, 520, 526, 52611, 620, 80388, 81921, 81922, 81923, 81924, 81925, 81926, 82099, 84185, 84270, DS1, MC22, MC28
Body Finish
Gloss
Drawer Range
11 to 15
Drawer Finish
Powder Coated
Body Color
Red
Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing
Total Storage Capacity
13,382 cu in
Body Finish/Color
Gloss Red
Drawer Pull Type
Full Width
Drawer Slide Features
Soft-Close
Smallest Maximum Drawer Load Capacity
120 lb
Total Load Capacity
1,400 lb
Body Material
Steel
Largest Maximum Drawer Load Capacity
240 lb

Description

Rolling Tool Cabinet, K1800 Series, Number of Drawers 15, Drawer Color Red, Caster Type Sintered Bearing, Keyed, Allows for Storage in Tight Spaces, Double Wall Construction, High Security Tubular Locking System, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.