K2000 Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 34 in W x 20 in D x 39 in H

  • Mfr # 348XR

  • Zoro # G3729892


product price:  $1,598.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
8
Color
Red
Material
Steel
Features
High Security Tubular Locking System
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
348XR
Zoro #
G3729892
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Depth
20 in
Height
39 in
Overall Width
34 in
Overall Height
39 in
Overall Depth
20 in
Handle Length
19 in
Width Range
30 in to 39 in Wide
Height Style
Workstation Height Cabinet
Dimensions
34 in W x 20 in D x 39 in H
Overall Dimensions
34 in W x 20 in D x 39 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
8
Color
Red
Material
Steel
Features
High Security Tubular Locking System
Tool Storage Type Included
Rolling Cabinet
Gauge
18/20 ga.
Series
K2000
Drawer Color
Red
Locking System
Keyed
Finish/Color
Gloss Red
Drawer Gauge
18 ga
Drawer Slide Function
Ball Bearing
Body Color
Red
Body Finish
Powder Coated
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Total Storage Capacity
11,863 cu in
Includes Drawer Liners
Drawer Liners Not Included
Handle Grip Style
Tubular End
Body Gauge
18 ga
Drawer Slide Type
Ball Bearing
Drawer Range
6 to 10
Drawer Slide Features
Ball Bearing
Duty Rating
Heavy Duty
Drawer Finish
Powder Coated
Body Material
Steel
Total Load Capacity
1,400 lb
Largest Maximum Drawer Load Capacity
120 lb
Body Finish/Color
Gloss Red

Description

Rolling Tool Cabinet, K2000 Series, Number of Drawers 8, Drawer Color Red, Keyed, High Security Tubular Locking System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.