Zoro Homepage

Magnetic Tool Storage Mat, 24" L, Red

  • Mfr # 99814

  • Zoro # G9209667


product price: $53.89
/ea

Key Features

Material
Vinyl
Overall Width
24 in
Overall Depth
18 in
Overall Height
1/32 in
Type
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99814
Zoro #
G9209667
UPC #
024821998148
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
18 in
Overall Height
1/32 in
Width
18"
Depth
5/16"
Height
24"
Length
24"

Details

Item
Magnetic Tool Storage Sheet
Material
Vinyl
Type
Magnetic
Assembled
No
Finish
Vinyl Coated
Construction
Vinyl
Locking System
No
Color
Red
Component Type
Magnetic Tool Storage Sheet

Description

Magnetic Tool Storage Sheet, Overall Depth 18 in, Overall Height 1/32 in, Overall Width 24 in, Red, Vinyl Coated, Vinyl, Magnetic Tool Storage Sheet, Magnetic Mounting Type

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.