Zoro Homepage

Maintenance Pro(TM) Rolling Tool Cabinet, 5 Drawer, Black

  • Mfr # 295MPBK

  • Zoro # G608656293


product price: $1,530.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Number of Drawers
5
Color
Black
Includes
6 x 2 Rubber Casters, Tubular End Handle, Tubular Lock
Features
Ideally Suited for the Maintenance Professional Maneuvering Their Tool Storage to Jobsites within a Facility, Taller Drawers Allow for Better Organization of Larger-Sized Tools, Work Surface Sits 5 in Higher than a Standard Kennedy Industrial Roller Cabinet
Drawer Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295MPBK
Zoro #
G608656293
UPC #
024821000513
Country of Origin
United States

Dimensions

Overall Dimensions
29 in W x 20 in D x 40 in H
Overall Height
40 in
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Overall Width
29 in
Overall Depth
20 in
Width Range
Less than 30 in Wide
Caster Width
2 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
5
Color
Black
Includes
6 x 2 Rubber Casters, Tubular End Handle, Tubular Lock
Features
Ideally Suited for the Maintenance Professional Maneuvering Their Tool Storage to Jobsites within a Facility, Taller Drawers Allow for Better Organization of Larger-Sized Tools, Work Surface Sits 5 in Higher than a Standard Kennedy Industrial Roller Cabinet
Drawer Color
Black
Caster Material
Rubber
Body Color
Black
Includes Drawer Liners
Drawer Liners Included
Duty Rating
Heavy Duty
Body Gauge
18 ga
Body Finish/Color
Industrial Black
Total Storage Capacity
12,442 cu in
Drawer Gauge
14 ga
Work Surface Material
Vinyl
Drawer Liner Material
Polyester
Total Load Capacity
700 lb
Series
Maintenance Pro(TM)
Drawer Finish
Powder Coated
Smallest Maximum Drawer Load Capacity
120 lb
Drawer Range
1 to 5
Largest Maximum Drawer Load Capacity
200 lb
Locking System
Keyed
Drawer Slide Type
Ball Bearing
Body Finish
Powder Coated

Description

Rolling Tool Cabinet, Maintenance Pro(TM) Series, Number of Drawers 5, Drawer Color Black, Work Surface Material Vinyl, Keyed, Ideally Suited for the Maintenance Professional Maneuvering Their Tool Storage to Jobsites within a Facility, Taller Drawers Allow for Better Organization of Larger-Sized Tools, Work Surface Sits 5 in Higher than a Standard Kennedy Industrial Roller Cabinet, Includes 6 x 2 Rubber Casters, Tubular End Handle, Tubular Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.