Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maintenance Pro(TM) Rolling Tool Cabinet, 5 Drawer, Gray

  • Mfr # 295MPGY

  • Zoro # G608656385


product price: $1,666.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
5
Color
Gray
Includes
6 x 2 Rubber Casters, Tubular End Handle, Tubular Lock
Features
Ideally Suited for the Maintenance Professional Maneuvering Their Tool Storage to Jobsites within a Facility, Taller Drawers Allow for Better Organization of Larger-Sized Tools, Work Surface Sits 5 in Higher than a Standard Kennedy Industrial Roller Cabinet
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295MPGY
Zoro #
G608656385
UPC #
024821000728
Country of Origin
United States

Dimensions

Overall Width
29 in
Caster Width
2 in
Overall Dimensions
29 in W x 20 in D x 40 in H
Overall Depth
20 in
Height Style
Workstation Height Cabinet
Overall Height
40 in
Width Range
Less than 30 in Wide
Caster Diameter
6 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
5
Color
Gray
Includes
6 x 2 Rubber Casters, Tubular End Handle, Tubular Lock
Features
Ideally Suited for the Maintenance Professional Maneuvering Their Tool Storage to Jobsites within a Facility, Taller Drawers Allow for Better Organization of Larger-Sized Tools, Work Surface Sits 5 in Higher than a Standard Kennedy Industrial Roller Cabinet
Total Load Capacity
700 lb
Total Storage Capacity
12,442 cu in
Body Gauge
18 ga
Includes Drawer Liners
Drawer Liners Included
Smallest Maximum Drawer Load Capacity
120 lb
Drawer Color
Black
Work Surface Material
Vinyl
Body Finish
Powder Coated
Locking System
Keyed
Drawer Liner Material
Polyester
Duty Rating
Heavy Duty
Body Color
Gray
Drawer Range
1 to 5
Drawer Slide Type
Ball Bearing
Drawer Gauge
14 ga
Caster Material
Rubber
Series
Maintenance Pro(TM)
Body Finish/Color
Industrial Grey
Drawer Finish
Powder Coated
Largest Maximum Drawer Load Capacity
200 lb

Description

Rolling Tool Cabinet, Maintenance Pro(TM) Series, Number of Drawers 5, Drawer Color Gray, Work Surface Material Vinyl, Keyed, Ideally Suited for the Maintenance Professional Maneuvering Their Tool Storage to Jobsites within a Facility, Taller Drawers Allow for Better Organization of Larger-Sized Tools, Work Surface Sits 5 in Higher than a Standard Kennedy Industrial Roller Cabinet, Includes 6 x 2 Rubber Casters, Tubular End Handle, Tubular Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.