Zoro Homepage
This item is Discontinued.
Kennedy 16 ga. Steel Pegboard Cabinet, 39-1/4" W, 76" H, Stationary 50301UB

16 ga. Steel Pegboard Cabinet, 39-1/4" W, 76" H, Stationary (Discontinued)

  • Mfr # 50301UB
  • Zoro # G2147470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50301UB
Zoro #
G2147470
UPC #
024821022935
Country of Origin
Unknown

Dimensions

Overall Width
39-1/4"
Overall Height
76"
Height of Cabinet
76 in
Width of Cabinet
39 in
Depth of Cabinet
23 in

Details

Cabinet Style
Combination Drawer
Material
Steel
Assembled/Unassembled
Assembled
Color
Blue
Gauge
16
Number of Drawers
3
Number of Shelves
1
Item
Pegboard Cabinet
Locking Points
3 Points
Includes
(12) 1" Single Vertical End Hook, (5) 2" Single Vertical End Hook, (5) 3" Single Vertical End Hook, (5) 2-3/8" Single Angled End Hook, (3) 4" Single Angled End Hook, (3) 6" Single Angled End Hook, (3) 1" Double Hook Vertical End, (3) 2" Double Hook Vertic
Finish
Powder Coated
Number of Doors
2
Mobile/Stationary
Stationary
Locking Cabinet
Yes
Casters Included
No
Cabinet Door Type
Standard
Cabinet Locking Mechanism
Keyed
Number of Cabinet Shelves
1

Description

Pegboard Cabinet, Cabinet Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.