Zoro Homepage

Pegboard, Gray, 36" H, Steel, 18" W, PR

  • Mfr # 50002UGY

  • Zoro # G9209938


product price: $128.99
/pr
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
18 in
Overall Depth
1/2 in
Overall Height
36 in
Load Capacity
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50002UGY
Zoro #
G9209938
UPC #
024821001428
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
1/2 in
Overall Height
36 in
Panel Hole Size
3/8 in
Height
36"
Hole Size
3/8"
Thickness
3/64"
Width
18"
Panel Thickness
18 ga
Peg Hole Size
3/8 in

Details

Item
Pegboard Panel
Material
Steel
Load Capacity
60 lb
Panel Hole Spacing
1 1/2 in
Panel Hole Shape
Square
Color
Gray
Number of Panels
2
Hole Spacing
1-1/2"
Load Rating
60 lb.
Item - Pegboards
Pegboard Panel
Hole Shape
Square
Finish
Powder Coated
Includes
(2) Panels
Storage
9 sq. ft.
Number of Hooks
0
Tool Storage Space
9 sq ft
Peg Hole Spacing
1 1/2 in
Storage Area
9 sq ft
Panel Load Capacity
60 lb
Whole Unit Load Capacity
120 lb
Peg Hole Shape
Square
Number of Usable Sides
1
Pegboard Type
Panel

Description

Pegboard Panel, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 60 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 1/2 in, Overall Height 36 in, Overall Width 18 in, Storage Area 9 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 2, 120 lb Whole Unit Load Capacity, Gray, Powder Coated, Steel, (2) Panels, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.