Zoro Homepage

Pegboard Hook Assortment Kit, Zinc Plated

  • Mfr # 99853

  • Zoro # G9210166


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Finish
Zinc-Plated
Rod Thickness
0 ga.
Includes
(12) 1 in Single Vertical End Hook, (5) 2 in Single Vertical End Hook, (5) 3 in Single Vertical End Hook, (5) 2-3/8 in Single Angled End Hook, (3) 4 in Single Angled End Hook, (3) 6 in Single Angled End Hook, (3) 1 in Double Hook Vertical End, (3) 2 in Double Hook Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99853
Zoro #
G9210166
UPC #
024821998537
Country of Origin
Korea, Republic of

Dimensions

Rod Thickness
0 ga.

Details

Item
Pegboard Hook Assortment Kit
Color
Silver
Material
Steel
Finish
Zinc-Plated
Includes
(12) 1 in Single Vertical End Hook, (5) 2 in Single Vertical End Hook, (5) 3 in Single Vertical End Hook, (5) 2-3/8 in Single Angled End Hook, (3) 4 in Single Angled End Hook, (3) 6 in Single Angled End Hook, (3) 1 in Double Hook Vertical End, (3) 2 in Double Hook Vertical
Locking System
Locking Clip
Assembled
No
Hole Shape
Square
Construction
Formed
Type
Hanging
Number of Hooks
39
Accessory Type
Hook and Toolholder Assortment Kit
For Pegboard Hole Shape
Square

Description

Pegboard Hook Assortment Kit, Number of Hooks 39, Surface, Locking Clip Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Hook and Toolholder Assortment Kit Accessory Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.