Zoro Homepage

Pegboard Kit, Gray, 36" H, Steel, 18" W

  • Mfr # 50004UGY

  • Zoro # G9210218


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
18 in
Overall Depth
1/2 in
Overall Height
36 in
Load Capacity
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50004UGY
Zoro #
G9210218
UPC #
024821022980
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
1/2 in
Overall Height
36 in
Panel Hole Size
3/8 in
Height
36"
Hole Size
3/8"
Width
18"
Thickness
3/64"
Panel Thickness
20 ga
Peg Hole Size
3/8 in

Description

Pegboard Panel Kit, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 120 lb Panel Load Capacity, 20 ga Panel Thickness, Overall Depth 1/2 in, Overall Height 36 in, Overall Width 18 in, Storage Area 18 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 4, 480 lb Whole Unit Load Capacity, Gray, Powder Coated, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.