Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pegboard Shelf, 6-3/4" L, 17 -1/2" W

  • Mfr # 99846

  • Zoro # G9209980


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Features
Toolboard Shelf
Construction
Formed
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99846
Zoro #
G9209980
UPC #
024821998469
Country of Origin
United States

Dimensions

Hole Size
3/8 in
Overall Width
18 in
Rod Thickness
0 ga.
Length
6-3/4"
Overall Depth
6 3/4 in
Height
4"
Width
17 -1/2"
Overall Height
4 in
For Pegboard Hole Size
3/8 in

Details

Item
Toolboard Shelf
Color
Gray
Material
Steel
Features
Toolboard Shelf
Construction
Formed
Finish
Powder Coated
Hole Shape
Square
Hole Spacing
1 1/2 in
Projection
6-3/4"
Type
Hanging
Hold Range
20" to 40"
Locking System
Yes
Load Capacity
40 lb
Includes
Parts Shelf
Load Rating
40 lb.
Assembled
No
For Pegboard Hole Spacing
1 1/2 in
For Pegboard Hole Shape
Square

Description

Toolboard Shelf, Gray, Load Capacity 40 lb, Steel, Mounting Type Hanging, Overall Depth 6 3/4 in, Overall Height 4 in, Overall Width 18 in, Powder Coated, For Pegboard Hole Shape Square, For Pegboard Hole Size 3/8 in, For Pegboard Hole Spacing 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.