Zoro Homepage

Red, Side Shelf, Steel, 20 1/8 in W

  • Mfr # DS1R

  • Zoro # G203664921


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Steel
For Use With
Mfr. No. K1800, K2000
Features
Raised Edge
Overall Width
20 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1R
Zoro #
G203664921
UPC #
024821101555
Country of Origin
United States

Dimensions

Overall Width
20 1/8 in
Length
17 1/4 in
Overall Length
17 1/4 in
Thickness
1/16 in
Height
1/2 in
Overall Height
1 in
Width
20 1/8 in

Details

Item
Side Shelf
Color
Red
Material
Steel
For Use With
Mfr. No. K1800, K2000
Features
Raised Edge
Folding
Foldable
Compatible with Manufacturer Model No.
K1800, K2000
Finish
Powder Coated
Body Finish
Powder Coated
Body Color
Red
Body Gauge
18 ga
Includes Mounting Hardware
Mounting Hardware Included
Type
Side Shelf
Compatible with Product Type
Rolling Cabinets

Description

Side Shelf, Body Color Red, Body Finish Powder Coated, Body Gauge 18 ga, Compatible with Manufacturer Model No. K1800, K2000, Compatible with Product Type Rolling Cabinets, Features Raised Edge, Folding Foldable, Includes Mounting Hardware Mounting Hardware Included, Material Steel, Overall Height 1 in, Overall Length 17 1/4 in, Overall Width 20 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.