Roller Cabinet, 48 1/2" W, 43 1/4" H
- Mfr # 4910MPPS
- Zoro # G122965116
product price:Â
$
4,093.99
/ea
Key Features
Overall Depth
20 in
Caster Type
Rigid, Swivel
Locking System
Keyed
Overall Height
43 1/4 in
Duty Rating
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4910MPPS
- Zoro #
- G122965116
- UPC #
- 024821012752
- Country of Origin
- United States
- Caster Type
- Rigid, Swivel
- Locking System
- Keyed
- Item
- Roller Cabinet
- Duty Rating
- Heavy Duty
- Power Outlets Included
- (2) USB, (3) 110V
- Number of Drawers
- 10
- Drawer Slide Type
- Ball Bearing
- Series
- Maintenance Pro(TM)
- Body Color
- Purple
- Drawer Slide Features
- Fully Extending
Dimensions
- Overall Depth
- 20 in
- Overall Height
- 43 1/4 in
- Overall Width
- 48 1/2 in
Description
Roller Cabinet, Maintenance Pro(TM) Series, Number of Drawers 10, Drawer Color Purple, Caster Type Rigid, Swivel, Keyed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.