Shop KENNEDY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Roller Cabinet, 48 1/2" W, 43 1/4" H, Gray
- Mfr # 4910MPGY
- Zoro # G422965373
product price:Â
$
3,957.99
/ea
Key Features
Locking System
Keyed
Drawer Slide Features
Fully Extending
Number of Drawers
10
Duty Rating
Heavy Duty
Overall Width
48 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4910MPGY
- Zoro #
- G422965373
- UPC #
- 024821008946
- Country of Origin
- United States
- Locking System
- Keyed
- Drawer Slide Features
- Fully Extending
- Number of Drawers
- 10
- Item
- Roller Cabinet
- Duty Rating
- Heavy Duty
- Caster Type
- Rigid, Swivel
- Series
- Maintenance Pro(TM)
- Body Color
- Gray
- Power Outlets Included
- (2) USB, (3) 110V
- Drawer Slide Type
- Ball Bearing
Dimensions
- Overall Width
- 48 1/2 in
- Overall Height
- 43 1/4 in
- Overall Depth
- 20 in
Description
Roller Cabinet, Maintenance Pro(TM) Series, Number of Drawers 10, Drawer Color Gray, Caster Type Rigid, Swivel, Keyed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.