Shop KENNEDY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Roller Cabinet, 48 1/2" W, 43 1/4" H, Pink
- Mfr # 4910MPVP
- Zoro # G522965532
product price:Â
$
4,093.99
/ea
Key Features
Series
Maintenance Pro(TM)
Overall Height
43 1/4 in
Drawer Slide Features
Fully Extending
Caster Type
Rigid, Swivel
Power Outlets Included
(2) USB, (3) 110V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4910MPVP
- Zoro #
- G522965532
- UPC #
- 024821015012
- Country of Origin
- United States
Dimensions
- Overall Height
- 43 1/4 in
- Overall Width
- 48 1/2 in
- Overall Depth
- 20 in
Details
- Series
- Maintenance Pro(TM)
- Drawer Slide Features
- Fully Extending
- Caster Type
- Rigid, Swivel
- Power Outlets Included
- (2) USB, (3) 110V
- Body Color
- Pink
- Item
- Roller Cabinet
- Drawer Slide Type
- Ball Bearing
- Locking System
- Keyed
- Duty Rating
- Heavy Duty
- Number of Drawers
- 10
Description
Roller Cabinet, Maintenance Pro(TM) Series, Number of Drawers 10, Drawer Color Pink, Caster Type Rigid, Swivel, Keyed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.