Shop KENNEDY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Roller Cabinet, 48 1/2" W, 43 1/4" H, White
- Mfr # 4910MPWH
- Zoro # G822965195
product price:Â
$
4,093.99
/ea
Key Features
Drawer Slide Type
Ball Bearing
Overall Depth
20 in
Overall Height
43 1/4 in
Body Color
White
Drawer Slide Features
Fully Extending
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4910MPWH
- Zoro #
- G822965195
- UPC #
- 024821015067
- Country of Origin
- United States
- Drawer Slide Type
- Ball Bearing
- Body Color
- White
- Drawer Slide Features
- Fully Extending
- Number of Drawers
- 10
- Caster Type
- Rigid, Swivel
- Item
- Roller Cabinet
- Duty Rating
- Heavy Duty
- Power Outlets Included
- (2) USB, (3) 110V
- Locking System
- Keyed
- Series
- Maintenance Pro(TM)
Dimensions
- Overall Depth
- 20 in
- Overall Height
- 43 1/4 in
- Overall Width
- 48 1/2 in
Description
Roller Cabinet, Maintenance Pro(TM) Series, Number of Drawers 10, Drawer Color White, Caster Type Rigid, Swivel, Keyed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.