Zoro Homepage

Rolling Tool Cabinet, 4 Drawer, Black, 21 in W

  • Mfr # 21040XBK

  • Zoro # G410934480


product price: $882.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Drawers
4
Color
Black
Features
Tubular End Handle
Width
21 in
Series
K2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21040XBK
Zoro #
G410934480
UPC #
024821004986
Country of Origin
United States

Dimensions

Width
21 in
Overall Depth
20 in
Overall Height
35 in
Caster Width
2 in
Overall Width
21 in
Caster Diameter
5 in

Description

Rolling Tool Cabinet, K2000 Series, Number of Drawers 4, Drawer Color Black, Caster Type Roller Bearing, Keyed, Tubular End Handle, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.