Rolling Tool Cabinet, 5 Drawer, Red, 27 in W x 18 in D x 35 in H

  • Mfr # 275XR

  • Zoro # G3729901


product price:  $889.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Number of Drawers
5
Color
Red
Features
High Security Tubular Locking System, 5 x 2 Casters, Ball-Bearing Drawer Slides Hold up to 120 lbs per Drawer
Width
27 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
275XR
Zoro #
G3729901
UPC #
-
Country of Origin
United States

Dimensions

Width
27 in
Depth
18 in
Height
35 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
5
Color
Red
Features
High Security Tubular Locking System, 5 x 2 Casters, Ball-Bearing Drawer Slides Hold up to 120 lbs per Drawer
Tool Storage Type Included
Rolling Cabinet
Gauge
18/20 ga.

Description

Cabinet,Roller,Industrial,5-Drawer,27 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.