Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Tool Cabinet, 7 Drawer, Blue, 29 in W

  • Mfr # 297XBL

  • Zoro # G210934581


product price: $1,010.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Drawers
7
Color
Blue
Features
Double Wall Construction, Tubular End Handle
Width
29 in
Overall Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297XBL
Zoro #
G210934581
UPC #
024821004207
Country of Origin
United States

Dimensions

Width
29 in
Overall Depth
20 in
Caster Width
2 in
Overall Height
35 in
Overall Width
29 in
Caster Diameter
5 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Blue
Features
Double Wall Construction, Tubular End Handle
Series
K2000
Caster Type
Roller Bearing
Drawer Color
Blue
Locking System
Keyed
Total Load Capacity
840 lb
Largest Maximum Drawer Load Capacity
120 lb
Drawer Finish
Powder Coated
Includes Drawer Liners
Drawer Liners Not Included
Body Gauge
18 ga
Drawer Slide Type
Ball Bearing
Total Storage Capacity
10,235 cu in
Body Material
Steel
Compatible with Manufacturer Model No.
80837
Body Color
Blue
Body Finish
Powder Coated
Smallest Maximum Drawer Load Capacity
120 lb
Drawer Gauge
20 ga

Description

Rolling Tool Cabinet, K2000 Series, Number of Drawers 7, Drawer Color Blue, Caster Type Roller Bearing, Keyed, Double Wall Construction, Tubular End Handle, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.