This item is Discontinued.

Kennedy Signature Series Top Chest, 8 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 13-1/2 in H 526B

This item is Discontinued.

Kennedy

Signature Series Top Chest, 8 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 13-1/2 in H (Discontinued)

Mfr # 526B
Zoro # G9680225
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
526B
Zoro #
G9680225
UPC #
-
Country of Origin
United States

Dimensions

Width
26-3/4 in
Depth
8-1/2 in
Height
13-1/2 in
Overall Height
13 5/8 in
Overall Width
26 3/4 in
Overall Depth
8 1/2 in
Width Range
Less than 30 in Wide
Top Compartment Height
4 1/2 in
Dimensions
26 3/4 in W x 8 1/2 in D x 13 5/8 in H
Overall Dimensions
26 3/4 in W x 8 1/2 in D x 13 5/8 in H

Details

Item
Top Chest
Number of Drawers
8
Color
Brown
Material
Steel
Includes
(5) Adjustable Dividers, Felt Lined Drawers
Features
Drop Front Panel Adds Security, Wool Felt-Lined Drawers
Storage Capacity
2,219 cu in
Series
Signature Series
Handle Design
Plate, Bale Side
For Use With
Mfr. No. 273(X), 275(X), 277(X), 295(X), 297(X), 376X, 378X, MC28, 5150
Drawer Capacity
60 lb
Locking System
Keyed
Tool Box Duty Rating
Heavy Duty
Load Rating
120 lb
Gauge
20
Configuration
Top Till: 26-1/2 in W x 8-3/8 in D x 4-1/2 in H, 5-1/2 in W x 7-1/2 in D x 5-1/2 in H, (4) 8-5/8 in W x 7-1/2 in D x 1 in H, (1) 8-5/8 in W x 7-1/2 in D x 2 in H, (1) 24-3/4 in W x 7-1/2 in D x 1-1/2 in H, (1) 24-3/4 in W x 7-1/2 in D x 2-1/4 in H
Finish
Powder Coated
Number of Handles
2
Tool Storage Type Included
Top Tool Chest
Drawer Slides
Friction
Drawer Color
Brown
Largest Maximum Drawer Load Capacity
60 lb
Number of Keys Included
2
Body Gauge
20 ga
Drawer Gauge
22 ga
Body Material
Steel
Total Load Capacity
120 lb
Includes Drawer Liners
Drawer Liners Included
Body Color
Brown
Drawer Material
Steel
Body Finish
Powder Coated
Drawer Finish
Powder Coated
Drawer Liner Material
Wool Felt
Drawer Slide Function
Friction
Duty Rating
Light Duty
Smallest Maximum Drawer Load Capacity
60 lb
Drawer Range
6 to 10
Drawer Slide Type
Friction
Finish/Color
Matte Brown
Style
Top Chest
Total Storage Capacity
2,219 cu in
Body Finish/Color
Matte Brown

Description

This Kennedy 26-3/4"W Top Chest 8 Drawers is a stylish tool chest that will add to the appearance of your workspace. With a drop front panel, this top chest adds security to your tools. The felt-lined drawers protect your tools from damage and scratches. This top chest has a total width of 26 3/4 in., depth of 8 1/2 in., height of 13 5/8 in., and width of 26 3/4 in. respectively. It also has a powder coated finish for enhanced durability. The Kennedy Signature Series Top Chest is the perfect addition to any workshop or garage because it not only looks good but it keeps your tools safe as well.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.