Zoro Homepage

Single Drawer Liner, Black, Polyester

  • Mfr # 84044

  • Zoro # G603658780


product price: $1.29
/ea

Key Features

Color
Black
Material
Polyester
For Use With
Drawer
Features
Drawer Liner
Overall Depth
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84044
Zoro #
G603658780
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
10 5/8 in
Thickness
1/16 in
Overall Width
6 7/8 in

Details

Item
Drawer Liner
Color
Black
Material
Polyester
For Use With
Drawer
Features
Drawer Liner
Pattern
Solid
Compatible with Manufacturer Model No.
266, 360
Number of Pieces
1

Description

Drawer Liner, Color Black, Compatible Grainger Part Number 54DM79, 54DN25, Compatible with Manufacturer Model No. 266, 360, For Use With Drawer, Material Polyester, Number of Pieces 1, Overall Depth 10 5/8 in, Overall Width 6 7/8 in, Pattern Solid, Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.