Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Rod Pegboard Hook, 1" L, 3/4" W, PK10

  • Mfr # 99820

  • Zoro # G9209755


product price: $21.69
/pk 10, $2.17/ea

Key Features

Material
Steel
Overall Width
3/4 in
Overall Depth
1 in
Overall Height
2 3/8 in
Number of Hooks
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99820
Zoro #
G9209755
UPC #
024821998209
Country of Origin
Korea, Republic of

Dimensions

Overall Width
3/4 in
Overall Depth
1 in
Overall Height
2 3/8 in
Hole Size
3/8 in
Length
1"
Height
2-1/2"
Bend Height
5/8 in
Width
3/4"
Rod Thickness
0 ga.
For Pegboard Hole Size
3/8 in
Overall Length
1 in
Hook Depth
1 in

Details

Item
Single Rod Pegboard Hook
Material
Steel
Number of Hooks
10
Locking System
Locking Clip
Type
Hanging
Bend Angle
60 Degrees
Includes
(10) Single Rod Toolboard Hooks
Color
Silver
Projection
1"
Hole Spacing
1 1/2 in
Hole Shape
Square
Load Capacity
20 lb
Assembled
No
Hold Range
10" to 20"
Load Rating
20 lb.
Finish
Zinc-Plated
Construction
Formed
For Pegboard Hole Shape
Square
Accessory Type
60-Degree Single Hook
For Pegboard Hole Spacing
1 1/2 in

Description

Single Rod Pegboard Hook, Number of Hooks 10, Overall Height 2 3/8 in, Overall Length 1 in, Overall Width 3/4 in, 1 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Locking Clip Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 60-Degree Single Hook Accessory Type, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.