Slide Ball Bearing Set, 1-13/16 in x 16 in, PR

  • Mfr # 82183

  • Zoro # G0612993


product price: $48.39
/pr

Key Features

Fits Brand
Kennedy
For Use With
Deep Cabinets
Closed Length
16 5/16 in
Drawer Slide Type
Ball Bearing
Drawer Slide Features
Fully Extending
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82183
Zoro #
G0612993
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Closed Length
16 5/16 in

Details

Fits Brand
Kennedy
Item
Drawer Slides
For Use With
Deep Cabinets
Drawer Slide Type
Ball Bearing
Drawer Slide Features
Fully Extending

Description

Drawer Slides, Closed Length 16 5/16 in, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, For Use With Deep Cabinets, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.