This item is Discontinued.

Kennedy 2-Drawer Tool Box, Steel, Brown, 20 in W x 8-1/2 in D x 9-3/4 in H 220B

2-Drawer Tool Box, Steel, Brown, 20 in W x 8-1/2 in D x 9-3/4 in H (Discontinued)

  • Mfr # 220B
  • Zoro # G3730093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220B
Zoro #
G3730093
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Overall Depth
8-1/2 in
Height
9-3/4 in
Depth
8-1/2 in
Overall Width
20-1/8"

Details

Item
Tool Box
Material
Steel
Color
Brown
Features
Used as Stationary Storage
Handle Type
Cushion Vinyl Coated Handle
Locking System
Tubular Locking
Number of Drawers
2
Gauge
20/22
Tool Storage Type Included
Tool Box
Total Storage Capacity
1293 cu.in

Description

Tool Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.