This item is Discontinued.

Kennedy Tool Box, Hand-Carry, Tote Tray, 20", Steel, Brown, 20-1/8" W x 7-1/8" D x 7-1/4" H 5220B

Tool Box, Hand-Carry, Tote Tray, 20", Steel, Brown, 20-1/8" W x 7-1/8" D x 7-1/4" H (Discontinued)

  • Mfr # 5220B
  • Zoro # G3730157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5220B
Zoro #
G3730157
UPC #
-
Country of Origin
United States

Dimensions

Width
20-1/8"
Depth
7-1/8"
Height
7-1/4"

Details

Item
Tool Box,Hand-Carry,Tote Tray,20"
Material
Steel
Color
Brown
Features
Heavy-Duty, Lift-Out Tray
Includes
Tote Tray
Handle Type
Cushion Vinyl Coated
Locking System
Plated Lock
Storage Capacity
1000 cu. in.
Gauge
20/22

Description

Tool Box,Hand-Carry,Tote Tray,20 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.