Tool Box, Steel, Brown, 20 in W x 7 in D x 7-1/4 in H

  • Mfr # 5220B

  • Zoro # G7266898


product price: $134.09
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Brown
Width
20 in
Overall Depth
7 in
Height
7-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220B
Zoro #
G7266898
UPC #
24821026568
Country of Origin
United States

Dimensions

Width
20 in
Overall Depth
7 in
Height
7-1/4 in
Depth
7 in

Details

Item
Tool Box
Material
Steel
Color
Brown
Includes
Tote Tray
Features
Heavy-Duty, Lift-Out Tray
Handle Type
Cushion Vinyl Coated Handle
Gauge
20/22
Locking System
Plated Lock
Total Storage Capacity
1000 cu. In

Description

Tool Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.