K1800 Series Rolling Tool Cabinet, 3 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H

  • Mfr # 273XB

  • Zoro # G9582697


product price:  $795.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Drawers
3
Color
Brown
Material
Steel
Features
5S System, Lean, Organize Tools, Asset Management
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
273XB
Zoro #
G9582697
UPC #
-
Country of Origin
United States

Dimensions

Width
27 in
Depth
18 in
Height
35 in
Caster Size
5 in x 1.25 in
Caster Width
2 in
Overall Height
35 in
Overall Depth
18 in
Overall Width
27 in
Width Range
Less than 30 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
5 in
Handle Length
19 in
Dimensions
27 in W x 18 in D x 35 in H
Overall Dimensions
27 in W x 18 in D x 35 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
3
Color
Brown
Material
Steel
Features
5S System, Lean, Organize Tools, Asset Management
Finish
Powder Coated
Storage Capacity
8,235 cu in
Series
K1800
Configuration
(1) 23 in W x 16-1/2 in D x 6 in H, (2) 23 in W x 16-1/2 in D x 4 in H
Caster Wheel Material
Polypropylene
Work Surface Material
Steel
Caster Type
Rigid, Swivel
Drawer Capacity
120 lb
Tool Storage Type Included
Rolling Cabinet
Locking System
Keyed
Gauge
18/20 ga.
For Use With
Mfr. No. 185(X), 182X, MC22, 5150, 520, 620, 526, 52611, 3611, 2600, 2602, 2603, 2604, 263, 266, 360
Handles
Tubular End
Number of Shelves
0
Drawer Slides
Ball Bearing
Load Rating
1400 lb
Tool Box Duty Rating
Heavy Duty
Drawer Color
Brown
Caster Material
Polypropylene
Body Material
Steel
Finish/Color
Matte Brown
Body Finish
Powder Coated
Includes Drawer Liners
Drawer Liners Not Included
Body Color
Brown
Drawer Slide Features
Ball Bearing
Drawer Gauge
18 ga
Drawer Slide Type
Ball Bearing
Total Load Capacity
1,400 lb
Drawer Range
1 to 5
Smallest Maximum Drawer Load Capacity
120 lb
Drawer Finish
Powder Coated
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Duty Rating
Heavy Duty
Compatible with Manufacturer Model No.
182X, 185(X), 2600, 2602, 2603, 2604, 263, 266, 360, 3611, 5150, 520, 526, 52611, 620, MC22
Handle Grip Style
Tubular End
Largest Maximum Drawer Load Capacity
120 lb
Body Gauge
18 ga
Drawer Slide Function
Ball Bearing
Total Storage Capacity
9,330 cu in
Body Finish/Color
Matte Brown

Description

Rolling Tool Cabinet, K1800 Series, Heavy Duty, Width 27 in, Depth 18 in, Height 35 in, Number of Drawers 3, Brown, Drawer Color Brown, Drawer Capacity 120 lb, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 8,235 cu in, Load Rating 1400 lb, Caster Size 5 in x 1.25 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Steel, Caster Wheel Material Polypropylene, Caster Type Rigid, Swivel, Keyed, Tubular End Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.