Zoro Homepage
This item is Discontinued.
Kennedy Tool Cabinet, 29" W, 20" D 29015EKR

Tool Cabinet, 29" W, 20" D (Discontinued)

  • Mfr # 29015EKR
  • Zoro # G9895667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29015EKR
Zoro #
G9895667
UPC #
-
Country of Origin
United States

Dimensions

Depth
20 in
Height
43 1/2 in
Width
29 in
Caster Size
6 in x 2 in

Details

Color
Red
Item
Tool Cabinet
Features
5S System, Lean, Organize Tools, Asset Management
Finish
Powder Coated
Number of Drawers
5
Material
Steel
Gauge
18
Locking System
Electronic Pushbutton/Prox
Storage Capacity
12,950 cu in.
Handles
Tubular End
Tool Box Duty Rating
Heavy Duty
Load Rating
3600 lb.
Series
eKentrol Tool Cabinet
Configuration
(2) 25 in W x 18 1/2 in D x 3 in H, (2) 25 in W x 18 1/2 in D x 6 in H, (1) 25 in W x 18 1/2 in D x 10 in H
Tool Storage Type Included
Rolling Cabinet
Drawer Slides
Ball Bearing
Work Surface Material
MDF
Caster Type
(2) Fixed, (2) Swivel with Lock
Number of Shelves
0
Drawer Capacity
120 lb., 240 lb.
Caster Wheel Material
Phenolic

Description

Tool Cabinet, eKentrol Tool Cabinet Series, Heavy Duty, Width 29 in, Depth 20 in, Height 43 1/2 in, Number of Drawers 5, Red, Drawer Capacity 120 lb., 240 lb., Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 12,950 cu in., Load Rating 3600 lb., Caster Size 6 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material MDF, Caster Wheel Material Phenolic, Caster Type (2) Fixed, (2) Swivel with Lock, Electronic Pushbutton/Prox, Tubular End Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.