Zoro Homepage

Tool Cart, 43 in. H, Assisted Close

  • Mfr # 395MPCR

  • Zoro # G915830027


product price: $2,173.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Number of Drawers
5
Features
Electrical Grommet Access in Top Till For Power Cords, Gas Shock Lid Stays in Top Till, Lock Pin in Top Till to Simultaneously Lock All Drawers, Slots in Top Till for Longer Tools
Overall Depth
20 in
Overall Height
43 in
Caster Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395MPCR
Zoro #
G915830027
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
20 in
Overall Height
43 in
Caster Width
2 in
Overall Width
39 in
Overall Height with Lid Open
43 in
Caster Diameter
6 in

Details

Item
Tool Cart
Number of Drawers
5
Features
Electrical Grommet Access in Top Till For Power Cords, Gas Shock Lid Stays in Top Till, Lock Pin in Top Till to Simultaneously Lock All Drawers, Slots in Top Till for Longer Tools
Drawer Color
Black
Locking System
Keyed
Series
K
Body Gauge
18 ga
Includes Drawer Liners
Drawer Liners Included
Duty Rating
Heavy Duty
Body Color
Red
Body Finish
Satin
Total Storage Capacity
19,052 cu in
Caster Tread Material
Rubber
Caster Wheel Type
Solid
Drawer Slide Features
Assisted Close
Drawer Slide Type
Ball Bearing

Description

DRW MAINTENANCE TOOL CART

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.