Zoro Homepage

Tool Organization, 20" D, 35" H, 21"W, Brown

  • Mfr # 21040XB

  • Zoro # G806598500


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Smallest Maximum Drawer Load Capacity
120 lb
Total Load Capacity
1,400 lb
Features
Ball Bearing Drawer Slides, Roller Bearing Casters, Tubular Locking System, Tubular Push Handle
Body Material
Steel
Body Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21040XB
Zoro #
G806598500
UPC #
024821753044
Country of Origin
United States

Dimensions

Overall Depth
20 in
Overall Height
35 in
Caster Width
2 in
Caster Diameter
5 in
Height Style
Tool Tower
Overall Dimensions
21 in W x 20 in D x 35 in H
Overall Width
21 in
Width Range
Less than 30 in Wide

Details

Item
Rolling Tool Cabinet
Smallest Maximum Drawer Load Capacity
120 lb
Total Load Capacity
1,400 lb
Features
Ball Bearing Drawer Slides, Roller Bearing Casters, Tubular Locking System, Tubular Push Handle
Body Material
Steel
Body Color
Brown
Series
K2000
Drawer Range
1 to 5
Body Finish/Color
Brown Wrinkle
Number of Drawers
4
Body Gauge
18 ga
Compatible with Manufacturer Model No.
520B, 620B, 84400, 84500
Includes
Casters, Drawer Pulls, Push Handle
Drawer Finish
Powder Coated
Drawer Slide Features
Ball Bearing
Drawer Slide Type
Ball Bearing
Total Storage Capacity
7,191 cu in
Locking System
Keyed
Drawer Color
Brown
Body Finish
Powder Coated
Largest Maximum Drawer Load Capacity
120 lb
Drawer Gauge
20 ga

Description

Rolling Tool Cabinet, K2000 Series, Number of Drawers 4, Drawer Color Brown, Keyed, Ball Bearing Drawer Slides, Roller Bearing Casters, Tubular Locking System, Tubular Push Handle, Includes Casters, Drawer Pulls, Push Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.